GL30N38 - CMP Lug Cu SHT 3/0 Awg 3/8 BLT-1 SPC

Nsi Industries

  • $12.74 (Each)
  • $12.74 (Each)

  • $1,274.00 (Per 100)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL30N38
Manufacturer
Nsi Industries
Manufacturer's Part Number
GL30N-38
Description
CMP Lug Cu SHT 3/0 Awg 3/8 BLT-1 SPC
2 Hole Short Barrel Copper Compression Lug W/ Peep Hole 3/0 Awg - 3/8" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381338204 / 6623813382046 / 00662381338204
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.74 (Each)
Stock Availability
Springfield
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
GL30N38 - Small Image
 
GL30N38 - Large Image
Other Links
 
 
GL30N38 - Other
Tech Bulletins
 
 
GL30N38 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Orange
Finish
Tin Plated
Dimensions and Weight
Size
L=3.11 - W=.900 - OD=.620 - W=.490
Descriptions
Description
CMP LUG CU SHT 3/0 AWG 3/8 BLT-1 SPC
Extra Long Description
NSI GL30N-38 CMP Lug Cu Sht 3/0 AWG
Features
2 Hole Short Barrel Copper Compression Lug w/ Peep Hole 3/0 AWG - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2 Hole Short Barrel Copper Compression Lug w/ Peep Hole 3/0 AWG - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
CMP Lug Cu SHT 3/0 Awg 3/8 BLT-1 SPC
Special Features
3/0 AWG (STR) - 3/8 Mounting Hole - 1 Hole Spacing
Additional Information
Cable Size
3/0 AWG (STR)
Number Of Holes
2
Stud Size
3/8
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GL30N-38
GTIN
00662381338204
UPC
662381338204
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - Two Hole
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
3/8 Mounting Holes
Standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat