GL40048 - CMP Lug Cu Short 400 MCM 1/2 Bolt

Nsi Industries

  • $23.18 (Each)
  • $23.18 (Each)

  • $139.08 (Per 6)

  • $2,318.00 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL40048
Manufacturer
Nsi Industries
Manufacturer's Part Number
GL40048
Description
CMP Lug Cu Short 400 MCM 1/2 Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE400MCM-1/2" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036179 / 6623810361792 / 00662381036179
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.18 (Each)
Carton
$139.08 (Per 6)
Stock Availability
Shawnee
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
GL40048 - Small Image
 
GL40048 - Large Image
Other Links
 
 
GL40048 - Other
Tech Bulletins
 
 
GL40048 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Size
L=3.08 - W=1.39 - OD=.950 - ID=.760
Descriptions
Description
CMP LUG CU SHORT 400 MCM 1/2 BOLT
Extra Long Description
NSI GL40048 CMP Lug Cu Short 400 MC
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole400MCM-1/2" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole400MCM-1/2" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
CMP Lug Cu Short 400 MCM 1/2 Bolt
Special Features
400 MCM (STR) - 1/2 Mounting Hole
Additional Information
Cable Size
400 MCM (STR)
Number Of Holes
1
Stud Size
1/2
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GL40048
GTIN
00662381036179
UPC
662381036179
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
1.5
Carton
6
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
1/2 Mounting Hole
Standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat