GL4048 - 4/0 Crimp 1/2" Stud

Nsi

  • $15.89 (Each)
  • $15.89 (Each)

  • $1,589.41 (Per 100)

In-Stock: 90 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL4048
Manufacturer
Nsi
Manufacturer's Part Number
GL4048
Description
4/0 Crimp 1/2" Stud
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 4/0 Awg - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036131 / 6623810361310 / 00662381036131
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.89 (Each)
Carton
$15.89 (Each)
Stock Availability
Amarillo
0 (Find nearest stock)
All Stores
90
Resources
Images
 
 
GL4048 - Small Image
 
GL4048 - Large Image
Other Links
 
 
GL4048 - Other
Tech Bulletins
 
 
GL4048 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Purple
Finish
Tin Plated
Dimensions and Weight
Size
L=2.36 - W=1.00 - OD=.690 - ID=.550
Descriptions
Description
4/0 CRIMP 1/2" STUD
Extra Long Description
NSI GL4048 CMP Lug Cu Short 4/0 AWG
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4/0 AWG - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4/0 AWG - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
CMP Lug Cu Short 4/0 Awg 1/2 Bolt
Special Features
4/0 AWG (STR) - 1/2 Mounting Hole
Additional Information
Cable Size
4/0 AWG (STR)
Number Of Holes
1
Stud Size
1/2
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GL4048
GTIN
00662381036131
UPC
662381036131
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
1/2 Mounting Hole
Standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
McAllen
42 View Store
San Antonio RDC
25 View Store

A-L

Location Stock Available
Benton
1 View Store
Henderson
12 View Store

M-Z

Location Stock Available
Pleasanton
10 View Store

* All prices subject to change.

Begin Live Chat