GL40N - #4/0 Cu CMPRSN Lug

Nsi

  • $17.00 (Each)
  • $17.00 (Each)

  • $1,700.18 (Per 100)
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
GL40N
Manufacturer
Nsi
Manufacturer's Part Number
GL40N
Description
#4/0 Cu CMPRSN Lug
2 Hole Short Barrel Copper Compression Lug W/ Peep Hole 4/0 Awg - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036520 / 6623810365202 / 00662381036520
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.00 (Each)
Carton
$17.00 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
11
Resources
Images
 
 
GL40N - Small Image
 
GL40N - Large Image
 
GL40N - Large Image
 
GL40N - Large Image
 
GL40N - Large Image
Other Links
 
 
GL40N - Other
Tech Bulletins
 
 
GL40N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Benton
11 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of GL40N.
Jump To:

Similar Items

Similar items are close alternatives to GL40N, though they may not be 100% alike.

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/...
  • MFR Part #: 54270
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($189.26) · 100 ($1,892.61) ·
54270 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$18.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL40N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
94174 Morris 00601986941747
GL40N NSi Industries 00662381036520
536832 Amprobe n/a
NAS Burndy n/a
Y6HA282N Burndy n/a
YA28-2LN Burndy 00781810503522
YAV28L2NTCFX Burndy 00781810022085
DPLS212N DOSSERT n/a
VHCS4/012BN Hubbell Power Systems n/a
CCL4/012 ILSCO n/a
LCD4/012X Panduit 00074983900961
BLU 4/0D Penn-Union 00785037231220
54270 Thomas & Betts 00786210542706
80699 Thomas & Betts n/a
ALC4/0NTW Thomas & Betts n/a
CTL402 Thomas & Betts 00783786131952
HL4/0N Thomas & Betts n/a
S989103 Thomas & Betts n/a
GL40N Greaves 00784491320488

* All prices subject to change.

Begin Live Chat