GL856 - 8AWG 5/16"BLT 1H Cu CMP Lug

Nsi Industries

  • $2.30 (Each)
  • $2.30 (Each)

  • $230.00 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL856
Manufacturer
Nsi Industries
Manufacturer's Part Number
GL856
Description
8AWG 5/16"BLT 1H Cu CMP Lug
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE8 Awg-5/16" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381035981 / 6623810359812 / 00662381035981
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.30 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GL856 - Small Image
 
GL856 - Large Image
Tech Bulletins
 
 
GL856 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Dimensions and Weight
Size
L=1.20 - W=.420 - OD=.270 - ID=.170
Descriptions
Description
8AWG 5/16"BLT 1H CU CMP LUG
Extra Long Description
NSI GL856 CMP Lug Cu Short 8 AWG 5/
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole8 AWG-5/16" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole8 AWG-5/16" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
CMP Lug Cu Short 8 Awg 5/16 Bolt Size
Special Features
# 8 AWG (STR) - 5/16 Mounting Hole
Additional Information
Cable Size
# 8 AWG (STR)
Number Of Holes
1
Stud Size
5/16
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GL856
GTIN
00662381035981
UPC
662381035981
Taxonomies, Classifications, and Categories
Type
Short Barrel - One Hole
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
5/16 Mounting Hole
Standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat