GLA4 - 4-14 Lay-In Conn

Nsi

  • $3.98 (Each)
  • $3.98 (Each)

  • $397.53 (Per 100)
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
GLA4
Manufacturer
Nsi
Manufacturer's Part Number
GLA-4
Description
4-14 Lay-In Conn
Lay-In Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, +90 °C Operating Temperature, 1.07 In Overall Length, 600 V Ac, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381001900 / 6623810019006 / 00662381001900
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Carton
$397.53 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
2,203
Resources
Images
 
 
GLA4 - Small Image
 
GLA4 - Large Image
 
GLA4 - Large Image
Tech Bulletins
 
 
GLA4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GLA4.
Jump To:

Cross Referenced

These items are similar to GLA4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LI-050S Anderson n/a
LI50S Anderson n/a
BGBL4 Burndy 00781810124857
BGBL-4 Burndy 781810124857
BTL4 Greaves 00784491138007
BTL 4-DBP Greaves n/a
BTL 4 Greaves n/a
BTL4DBP Greaves 784491272022
GBL-4SS ILSCO 783669960075
GBL-4DB ILSCO 783669960174
GBL-4DBT ILSCO 783669960181
GBL4 ILSCO 00783669960051
GBL4DB ILSCO 00783669960174
GBL4DBT ILSCO 00783669960181
GBL-4 ILSCO 783669960051
90574 Morris 00601986905749
90573 Morris 601986905732
GLA4 NSi Industries 00662381001900
GLC-4-DB NSi Industries 662381005311
GLC-4-DBP NSi Industries 662381005328
GLC-4 NSi Industries 662381005304
GLC-4 DBP NSi Industries n/a
GLA-4 NSi Industries 662381001900
LIAC4-22-C Panduit 74983390649
LI-50S-C Panduit n/a
LI-50S Penn-Union 785037450546
LI50S-CU-DB Penn-Union n/a
LI 50S Penn-Union 00785037450546
LL414 Thomas & Betts 786210787060
CLA70219 Thomas & Betts 783786713400
CULL414-TP Thomas & Betts 783786677153
CLA 70-219 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat