GSS40 - #2 - #4/0 Awg "Push-On Gel Stub Splice Kit

Nsi

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSS40
Manufacturer
Nsi
Manufacturer's Part Number
GSS-4/0
Description
#2 - #4/0 Awg "Push-On Gel Stub Splice Kit
Easy-Splice Push On Gel Stub Splice Kit 2 - 4/0 Awg Quickly and Conveniently Insulate, Seal and Protect Sub Splice Connections Up to 1, 000 Volts. The Robust Yet Compact Design Is Engineered to Handle The Harsh Environment Of Motor and Many Other Connection Applications (Including Street Lights). Specially Formulated Material Provides Excellent Abrasion Resistance, Insulation Value, and Uv Resistance. Each Cap Size Is Designed to Fit A Wide Range Of Cable Sizes. The Expandable Design Keeps The Cap As Small
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381015570 / 6623810155704 / 00662381015570
Weight per unit
0.934 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GSS40 - Large Image
 
GSS40 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1000 V
Material, Color, and Finish
Color
White
Descriptions
Description
#2 - #4/0 AWG "PUSH-ON GEL STUB SPLICE KIT
Product Type
Easy-Splice Gel Stub 4/0
Long Description
Easy-Splice Push On Gel Stub Splice Kit 2 - 4/0 AWG Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small
extra long description
NSI GSS-4/0 Easy-Splice Gel Stub 4/
Features
Easy-Splice Push On Gel Stub Splice Kit 2 - 4/0 AWG Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small
Special Features
Gel Stub Splice Quickly And Convenietly Insulate - Seal And Protect Stub Splice Connections
Additional Information
Cable Size
2-4/0 AWG
Cable Type
Class A-B
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GSS-4/0
Brand
NSi
GTIN
00662381015570
UPC
662381015570
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Push On Gel Stub Splice Kit
Packaging
Weight per each
0.934
Carton
1
Uses, Certifications, and Standards
Operating Temperature
105 C
standard
cULus
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat