IPL103C - 1/0-14AWG 3PRT Insltd Tap Conn

Nsi

  • $44.89 (Each)
  • $44.89 (Each)

  • $538.68 (Per 12)
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
IPL103C
Manufacturer
Nsi
Manufacturer's Part Number
IPL1/0-3C
Description
1/0-14AWG 3PRT Insltd Tap Conn
The Polaris IPL1/0-3C Multi-Tap Single Side Entry Vision Tap Connector Features 3 Ports Sized For 1/0 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Includin
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996473 / 6623819964734 / 00662381996473
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.89 (Each)
Carton
$538.68 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
38
Resources
Attachments
 
 
IPL103C - Specification Sheet
Images
 
 
IPL103C - Small Image
 
IPL103C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Distribution Centers

Location Stock Available
Lubbock
2 View Store
Texarkana
6 View Store

A-L

Location Stock Available
Hope
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat