IPL303 - 3/0-#6 3 Pole Polaris Connector Block

Nsi

  • $53.72 (Each)
  • $53.72 (Each)

  • $322.32 (Per 6)
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
IPL303
Manufacturer
Nsi
Manufacturer's Part Number
IPL3/0-3
Description
3/0-#6 3 Pole Polaris Connector Block
Single Sided Entry Insulated Multi-Tap Connector, #6 Awg (Stranded) Conductor Size, 3/0 Awg (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 In Overall Length, 600 V, 0.28 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381912015 / 6623819120154 / 00662381912015
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.72 (Each)
Carton
$322.32 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
212
Resources
Images
 
 
IPL303 - Small Image
 
IPL303 - Large Image
 
IPL303 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat