IPL3503 - 350MCM-6AWG 1SD 3PRT Insltd Multi Tap

Nsi

  • $67.21 (Each)
  • $67.21 (Each)

  • $268.84 (Per 4)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPL3503
Manufacturer
Nsi
Manufacturer's Part Number
IPL350-3
Description
350MCM-6AWG 1SD 3PRT Insltd Multi Tap
The Polaris IPL350-3 Multi-Tap Single Side Entry Connector Features 3 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381914019 / 6623819140190 / 00662381914019
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.21 (Each)
Carton
$268.84 (Per 4)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
2
Resources
Images
 
 
IPL3503 - Small Image
 
IPL3503 - Large Image
 
IPL3503 - Large Image
 
IPL3503 - Large Image
 
IPL3503 - Large Image
Other Links
 
 
IPL3503 - Other
Tech Bulletins
 
 
IPL3503 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
3
Poles
1
Voltage Rating
600 V
Wire Size
350 MCM-6 AWG
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Housing Material
Aluminum
Dimensions and Weight
Size
L=3.470 - W=2.130 - H=2.460
Descriptions
Description
350MCM-6AWG 1SD 3PRT INSLTD MULTI TAP
Extra Long Description
NSI IPL350-3 350 Mcm - 6 Awg Polari
Features
The Polaris IPL350-3 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 350 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Long Description
The Polaris IPL350-3 Multi-Tap Single Side Entry Connector features 3 ports sized for 350 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boa
Product Type
350 MCM - 6 Awg Polaris Insulated Multi-Tap Conn 3 Port (Sin
Special Features
(3) 350 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
IPL350-3
GTIN
00662381914019
UPC
662381914019
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Single Sided Entry
Packaging
Weight per each
0.59
Carton
4
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat