IPL44 - #4-#14 4 Pole Polaris Connector Block

Nsi

  • $44.26 (Each)
  • $44.26 (Each)

  • $265.58 (Per 6)

  • $4,426.32 (Per 100)
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
IPL44
Manufacturer
Nsi
Manufacturer's Part Number
IPL4-4
Description
#4-#14 4 Pole Polaris Connector Block
The Polaris IPL4-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 4-14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards, Duct
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381910028 / 6623819100286 / 00662381910028
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.26 (Each)
Carton
$265.58 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
459
Resources
Images
 
 
IPL44 - Small Image
 
IPL44 - Large Image
 
IPL44 - Large Image
 
IPL44 - Large Image
 
IPL44 - Large Image
Other Links
 
 
IPL44 - Other
Brochures
 
 
IPL44 - Brochure
Tech Bulletins
 
 
IPL44 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPL44.
Jump To:

Cross Referenced

These items are similar to IPL44 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS44 Burndy 00781810134122
1PL44 Burndy 00781810286982
BIBS4-4 Burndy 781810134122
USA4-4 Greaves 00784491134443
PBTS-4-4 ILSCO 783669079029
PBTS44 IL ILSCO n/a
PBTS44 ILSCO 78366907902
97514 Morris 00601986975148
IPL4-3B NSi Industries 00662381958020
IPL44B NSi Industries 662381970039
IPL44 NSi Industries 00662381910028
IPL4-4A NSi Industries 00662381910226
IPL4-4 NSi Industries 662381910028
PCSB4-4S-6Y Panduit 00074983597796
IPBB-NA4-4S Penn-Union 785037398053
IPB-NA4-4S Penn-Union 785037400596
IPBB NA 4 4S Penn-Union 00785037398053
IPBNA 4 4S Penn-Union 78503740059
IPBNA44S PU n/a
CSB44S Thomas & Betts 00783786714933
AMTS414 Thomas & Betts 783786259328
AMTS4144 Thomas & Betts 00783786502981
CSB 4-4 S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat