IPLD43 - 3-PRT BLK Multitp Pre-Insltd Conn 4AWG 14awg

Polaris

  • $31.91 (Each)
  • $31.91 (Each)

  • $382.92 (Per 12)

In-Stock: 119 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPLD43
Manufacturer
Polaris
Manufacturer's Part Number
IPLD4-3
Description
3-PRT BLK Multitp Pre-Insltd Conn 4AWG 14awg
The Polaris IPLD4-3 Multi-Tap Dual-Sided Entry Black Connector Features 3 Ports Sized For 4 Awg - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable TR
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381201201 / 6623812012012 / 00662381201201
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$31.91 (Each)
Carton
$382.92 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
119
Resources
Images
 
 
IPLD43 - Small Image
 
IPLD43 - Large Image
 
IPLD43 - Large Image
 
IPLD43 - Large Image
 
IPLD43 - Large Image
Attachments
 
 
IPLD43 - Specification Sheet
Other Links
 
 
IPLD43 - Other
Tech Bulletins
 
 
IPLD43 - Tech Bulletin
Brochures
 
 
IPLD43 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3-PRT BLK MULTITP PRE-INSLTD CONN 4AWG 14AWG
Extra Long Description
NSI IPLD4-3 Polaris Ins Dse 4-14 3P
Features
The Polaris IPLD4-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4 AWG - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric streng
Long Description
The Polaris IPLD4-3 Multi-Tap Dual-Sided Entry Black Connector features 3 ports sized for 4 AWG - 14 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable tr
Product Type
Polaris Ins Dse 4-14 3PT , Culus Listed Wire Connector Ul486
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
IPLD4-3
GTIN
00662381201201
UPC
662381201201
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 119

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
21 View Store

A-L

Location Stock Available
Dodge City
4 View Store
Forney
94 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat