IPLD6003 - Insd M-CBL Conn BLCK

Nsi

  • $154.68 (Each)
  • $154.68 (Each)

  • $464.04 (Per 3)
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
IPLD6003
Manufacturer
Nsi
Manufacturer's Part Number
IPLD600-3
Description
Insd M-CBL Conn BLCK
The Polaris IPLD600-3 Multi-Tap Dual-Sided Entry Connector Features 3 Ports Sized For 600 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381789501 / 6623817895016 / 00662381789501
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.68 (Each)
Carton
$464.04 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
84
Resources
Images
 
 
IPLD6003 - Small Image
 
IPLD6003 - Large Image
 
IPLD6003 - Large Image
 
IPLD6003 - Large Image
 
IPLD6003 - Large Image
Other Links
 
 
IPLD6003 - Other
 
IPLD6003 - Other
Brochures
 
 
IPLD6003 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPLD6003.
Jump To:

Cross Referenced

These items are similar to IPLD6003 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD600-3 Burndy 00781810225295
IPLD500-3 NSi Industries 00662381925015
IPLD600-3 NSi Industries 00662381789501
PCSB50033 Panduit n/a
IPBNA5003D PU n/a
AMTD50063 Thomas & Betts 00783786259441
CSB500-3 Thomas & Betts 00783786714995
CSB5003 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat