ISE169 - 4/0AWG PNK Al Insltd Sleeve

Nsi

  • $34.46 (Each)
  • $34.46 (Each)

  • $3,446.00 (Per 100)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISE169
Manufacturer
Nsi
Manufacturer's Part Number
ISE169
Description
4/0AWG PNK Al Insltd Sleeve
Pre-Insulated Service Entry Sleeves 4/0 - 4/0 STR Pre-Insulated Service Entry Sleeves Are Used For Fast and Easy Installation With Standard Tools. For Combinations Of Aluminum-Aluminum and Aluminum-Copper Conductors. Meets The Requirements Of Ansi C119.4. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121404 - Electrical sleeves
UPC/EAN/GTIN
662381028334 / 6623810283346 / 00662381028334
Weight per unit
2.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.46 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
ISE169 - Small Image
 
ISE169 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Insulated
Material
Aluminum
Number Of Wires
2
Voltage Rating
600 V
Wire Size
Main 4/0 ACSR 4/0 STR - Tap 4/0 ACSR 4/0 STR
Material, Color, and Finish
Color
Pink (Main) - Pink (Tap)
Dimensions and Weight
Size
L=5 1/2
Descriptions
Description
4/0AWG PNK AL INSLTD SLEEVE
Extra Long Description
NSI ISE169 4/0 - 4/0 Str Insulated
Features
Pre-Insulated Service Entry Sleeves 4/0 - 4/0 Str Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Long Description
Pre-Insulated Service Entry Sleeves 4/0 - 4/0 Str Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Product Type
4/0 - 4/0 STR Insulated Service Entry Sleeves, Color Code: P
Special Features
Main-4/0(ACSR) 4/0(STR) Pink - Tap - 4/0(ACSR) 4/0(STR) Pink
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
ISE169
GTIN
00662381028334
UPC
662381028334
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Servie Entrance Sleeves
Packaging
Weight per each
2.64
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat