IT20 - 2-PRT BLK Multitp Pre-Insltd Conn 2/0 14awg

Polaris

  • $38.47 (Each)
  • $38.47 (Each)

  • $230.82 (Per 6)

In-Stock: 44 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IT20
Manufacturer
Polaris
Manufacturer's Part Number
IT-2/0
Description
2-PRT BLK Multitp Pre-Insltd Conn 2/0 14awg
The Polaris It-2/0 Multi-Tap Single-Side Entry Connector Features 2 Ports Sized For 2/0 Awg to 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Dual Rated For Use With Copper or Aluminum Cables. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Application
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381994400 / 6623819944002 / 00662381994400
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$38.47 (Each)
Carton
$230.82 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
44
Resources
Images
 
 
IT20 - Small Image
 
IT20 - Large Image
Tech Bulletins
 
 
IT20 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2-PRT BLK MULTITP PRE-INSLTD CONN 2/0 14AWG
Extra Long Description
NSI IT-2/0 Polaris Ins Sse 2/0-14 2
Features
The Polaris IT-2/0 2-Port Single-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 2/0 to 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plasti
Long Description
The Polaris IT-2/0 Multi-Tap Single-Side Entry Connector features 2 ports sized for 2/0 AWG to 14 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Dual rated for use with copper or aluminum cables. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing application
Product Type
Polaris Ins Sse 2/0-14 2PT , Culus Listed Wire Connector Ul
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
IT-2/0
GTIN
00662381994400
UPC
662381994400
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat