IT350C - 350MCM-9AWG 2PRT, 2SIDE CLR Insltd Tap Conn

Nsi

  • $67.31 (Each)
  • $67.31 (Each)

  • $269.24 (Per 4)
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
IT350C
Manufacturer
Nsi
Manufacturer's Part Number
IT-350C
Description
350MCM-9AWG 2PRT, 2SIDE CLR Insltd Tap Conn
The Polaris It-350C Multi-Tap Dual-Side Entry Vision Tap Connector Features 2 Ports Sized For 350 MCM to 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Dual Rated For Use With Copper or Aluminum Cables. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996527 / 6623819965274 / 00662381996527
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.31 (Each)
Carton
$269.24 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Attachments
 
 
IT350C - Specification Sheet
Images
 
 
IT350C - Small Image
 
IT350C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0