L2N141 - 2AWG 1/4"BLT 2H 5/8"SPC LNG BRL Cu CMP Lug

Nsi

  • $13.60 (Each)
  • $13.60 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2N141
Manufacturer
Nsi
Manufacturer's Part Number
L2N-141
Description
2AWG 1/4"BLT 2H 5/8"SPC LNG BRL Cu CMP Lug
2 Hole Long Barrel Copper Compression Lug 2 Awg - 1/4" Bolt - 5/8" Mounting Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381339058 / 6623813390584 / 00662381339058
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.60 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
L2N141 - Small Image
 
L2N141 - Large Image
Tech Bulletins
 
 
L2N141 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=2.52 - W=.600 - OD=.420 - ID=.310
Descriptions
Description
2AWG 1/4"BLT 2H 5/8"SPC LNG BRL CU CMP LUG
Extra Long Description
NSI L2N-141 CMP Lug Cu Long 2 AWG 1
Features
2 Hole Long Barrel Copper Compression Lug 2 AWG - 1/4" Bolt - 5/8" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Long Description
2 Hole Long Barrel Copper Compression Lug 2 AWG - 1/4" Bolt - 5/8" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Product Type
CMP Lug Cu Long 2 Awg 1/4 BLT 5/8 SPC
Special Features
# 2 AWG (STR) - 1/4 Mounting Holes - 5/8 Hole Spacing
Additional Information
Cable Size
# 2 AWG (STR)
Number Of Holes
2
Stud Size
1/4
Warranty
1 YEAR
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
L2N-141
GTIN
00662381339058
UPC
662381339058
Taxonomies, Classifications, and Categories
Type
Long Barrel - Two Hole
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
1/4 Mounting Holes
Standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat