L338 - #3 3/8" 1 Hole Compression Lug

Nsi

  • $17.00 (Each)
  • $17.00 (Each)

  • $850.00 (Per 50)

  • $1,699.99 (Per 100)
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
L338
Manufacturer
Nsi
Manufacturer's Part Number
L338
Description
#3 3/8" 1 Hole Compression Lug
1 Hole Long Barrel Copper Compression Lug 3 Awg - 3/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034038 / 6623810340384 / 00662381034038
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.00 (Each)
Carton
$17.00 (Each)
Standard Packaging
$850.00 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
554
Resources
Images
 
 
L338 - Small Image
 
L338 - Large Image
Other Links
 
 
L338 - Other
Tech Bulletins
 
 
L338 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat