L6N14 - #6 2H Copper Lug

Nsi

  • $16.46 (Each)
  • $16.46 (Each)

  • $1,645.71 (Per 100)
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
L6N14
Manufacturer
Nsi
Manufacturer's Part Number
L6N-14
Description
#6 2H Copper Lug
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 1" Mounting Hole Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035004 / 6623810350048 / 00662381035004
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.46 (Each)
Carton
$16.46 (Each)
Standard Packaging
$1,645.71 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
141
Resources
Images
 
 
L6N14 - Small Image
 
L6N14 - Large Image
Tech Bulletins
 
 
L6N14 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat