N3L - Split Bolt Copper 3 3 WR

Nsi Industries

  • $9.34 (Each)
  • $9.34 (Each)

  • $934.00 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N3L
Manufacturer
Nsi Industries
Manufacturer's Part Number
N-3L
Description
Split Bolt Copper 3 3 WR
3 Wire Copper Split Bolt Connector 3 Awg Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Three Maximum Wire Sizes.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020239 / 6623810202392 / 00662381020239
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.34 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
N3L - Small Image
 
N3L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
3
Poles
1
Voltage Rating
600 V
Wire Size
3 STR - 10 STR
Material, Color, and Finish
Color
Copper
Finish
COPPER
Housing Material
Copper
Dimensions and Weight
Size
L=1.417 - W=.708
Descriptions
Description
SPLIT BOLT COPPER 3 3 WR
Extra Long Description
NSI N-3L Split Bolt Copper 3 3 Wr
Features
3 Wire Copper Split Bolt Connector 3 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for three maximum wire sizes.
Long Description
3 Wire Copper Split Bolt Connector 3 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for three maximum wire sizes.
Product Type
Split Bolt Copper 3 3 WR
Special Features
3 STR-10 STR - 40 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-3L
GTIN
00662381020239
UPC
662381020239
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper Split Bolts
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat