N4SP - 4 Awg All Purpose Split Bolt

Nsi

  • $7.36 (Each)
  • $7.36 (Each)

  • $735.97 (Per 100)

In-Stock: 0 available locally (Benton, AR) (change location)
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
N4SP
Manufacturer
Nsi
Manufacturer's Part Number
N-4SP
Description
4 Awg All Purpose Split Bolt
Compression Split Bolt Connector, #10 Awg (Stranded and Solid) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;Acsr Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.161 In Overall Length, Split Terminal, 600 V, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020338 / 6623810203382 / 00662381020338
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.36 (Each)
Carton
$7.36 (Each)
Stock Availability
Benton
0 (Find nearest stock)
Little Rock
0
All Stores
135
Resources
Images
 
 
N4SP - Small Image
 
N4SP - Large Image
 
N4SP - Large Image
Tech Bulletins
 
 
N4SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Poles
1
Wire Size
10 STR - 6 STR
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper;Aluminum;ACSR
Housing Material
Copper
Color
Tin Plated Copper
Finish
Tin Plated Copper
Dimensions and Weight
Overall Length
1.161 in
Size
L=1.161 - W=.708
Descriptions
Description
4 AWG ALL PURPOSE SPLIT BOLT
Product Type
Compression Split Bolt Connector
Long Description
Compression Split Bolt Connector, #10 AWG (Stranded and Solid) Conductor Size, #6 AWG (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;ACSR Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.161 in Overall Length, Split Terminal, 600 V, 0.09 lb/EA
Short Description
#10 to #6 AWG Compression Split Bolt Connector, Non-Insulated, 1.161 in L, 600 V, 75 PK
Special Features
For Combinations of Aluminum to Copper;Aluminum to Aluminum;Steel to Aluminum;Copper to Copper;Steel to Copper Applications
Features
All Purpose Split Bolt Connector 4 AWG: All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
extra long description
NSI N-4SP Split Bolt Copper 4 Tin P
Additional Information
Minimum Conductor Size
#10 AWG (Stranded and Solid)
Maximum Conductor Size
#6 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed 486B, 486BA, 486BD
for use with
Wire Termination
Maximum Voltage Rating
600 V
package quantity
75 PK
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-4SP
GTIN
00662381020338
UPC
662381020338
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat