PL2508 - 250MCM-6AWG 8PRT Multi-Tap Conn

Nsi

  • $99.28 (Each)
  • $99.28 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PL2508
Manufacturer
Nsi
Manufacturer's Part Number
PL250-8
Description
250MCM-6AWG 8PRT Multi-Tap Conn
The Polaris PL250-8 Uninsulated Multi-Tap Connector Features 8 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy and Plated For Corrosion Resistance. Each Pass-Through Port Features A Hex Screw Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards, Ducts, Raceways or Troughs.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381903068 / 6623819030682 / 00662381903068
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.28 (Each)
Stock Availability
League City
0 (Find nearest stock)
Deer Park
0
All Stores
8
Resources
Images
 
 
PL2508 - Small Image
 
PL2508 - Large Image
 
PL2508 - Large Image
 
PL2508 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
8
Poles
1
Voltage Rating
600 V
Wire Size
250 MCM-6 AWG
Material, Color, and Finish
Color
Aluminum
Finish
Chromated
Housing Material
Aluminum
Dimensions and Weight
Size
L=6.990 - W=.880 - H=1.130
Descriptions
Description
250MCM-6AWG 8PRT MULTI-TAP CONN
Extra Long Description
NSI PL250-8 250 Mcm - 6 Awg Uninsul
Features
The Polaris PL250-8 8-Port Uninsulated Connector provides the simplest solution for forming a secure connection between up to eight conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 2000V, this uninsulated connector installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is plated for corrosion resistance and features ergonomic rounded corners. All-i
Long Description
The Polaris PL250-8 Uninsulated Multi-Tap Connector features 8 ports sized for 250 MCM - 6 AWG wires. The body is made from aluminum alloy and plated for corrosion resistance. Each pass-through port features a hex screw used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boards, ducts, raceways or troughs.
Product Type
250 MCM - 6 Awg Uninsulated Multi-Tap Con 8 Ports
Special Features
(8) 250 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
PL250-8
GTIN
00662381903068
UPC
662381903068
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Un-Insulated Multi Cable
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
6 View Store

A-L

Location Stock Available
Las Cruces
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat