PT030 - 3/0 Offset Pin Terminal

Nsi

  • $48.23 (Each)
  • $48.23 (Each)

  • $482.30 (Per 10)

In-Stock: 46 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT030
Manufacturer
Nsi
Manufacturer's Part Number
PTO-3/0
Description
3/0 Offset Pin Terminal
Offset Pin Terminal 3/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033215 / 6623810332150 / 00662381033215
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.23 (Each)
Standard Packaging
$482.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
46
Resources
Images
 
 
PT030 - Small Image
 
PT030 - Large Image
Tech Bulletins
 
 
PT030 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
1/0 Pin
Insulation
Plastisol Cover
Material
Aluminum
Number Of Conductors
1
Poles
1
Voltage Rating
600 V
Material, Color, and Finish
Color
White
Finish
Tin Plated
Dimensions and Weight
Size
L=2.80 - OD=.850 - ID=.500 - Pin Dia=.370
Descriptions
Description
3/0 OFFSET PIN TERMINAL
Extra Long Description
NSI PTO-3/0 Offset Aluminium, Tin P
Features
Offset Pin Terminal 3/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Offset Pin Terminal 3/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Product Type
Offset Aluminium, Tin Plated Pin Terminal, 3/0 Awg Wire Size
Special Features
3/0 AWG (STR) - 1/0 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
PTO-3/0
GTIN
00662381033215
UPC
662381033215
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Offset Pin
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Standard
UL486
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
10 View Store

A-L

Location Stock Available
Avondale
12 View Store
Ft. Worth
24 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat