PT0300 - 300 Offset Pin Terminal

Nsi

  • $68.40 (Each)
  • $68.40 (Each)

  • $684.03 (Per 10)

  • $6,840.28 (Per 100)

In-Stock: 49 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT0300
Manufacturer
Nsi
Manufacturer's Part Number
PTO-300
Description
300 Offset Pin Terminal
Offset Pin Terminal 300 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033246 / 6623810332464 / 00662381033246
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.40 (Each)
Carton
$68.40 (Each)
Standard Packaging
$684.03 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
49
Resources
Images
 
 
PT0300 - Small Image
 
PT0300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
1/0 Pin
Insulation
Plastisol Cover
Material
Aluminum
Number Of Conductors
1
Poles
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=3.09 - OD=1.09 - ID=.657 - Pin Dia=.530
Descriptions
Description
300 OFFSET PIN TERMINAL
Extra Long Description
NSI PTO-300 Offset Aluminium, Tin P
Features
Offset Pin Terminal 300 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Offset Pin Terminal 300 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Product Type
Offset Aluminium, Tin Plated Pin Terminal, 300 MCM Wire Size
Special Features
300 MCM (STR) - 4/0 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
PTO-300
GTIN
00662381033246
UPC
662381033246
Taxonomies, Classifications, and Categories
Type
Offset Pin
Packaging
Weight per each
1.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Standard
UL486
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
25 View Store
El Paso
18 View Store

A-L

Location Stock Available
Conway
2 View Store
Fayetteville
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat