PTS10 - Pigtail Adapter

Nsi

  • $26.00 (Each)
  • $26.00 (Each)

  • $2,600.04 (Per 100)
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
PTS10
Manufacturer
Nsi
Manufacturer's Part Number
PTS1/0
Description
Pigtail Adapter
Solid Pin Terminal For Copper and Aluminum Conductors 1/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033444 / 6623810334444 / 00662381033444
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.00 (Each)
Carton
$26.00 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
15
Resources
Images
 
 
PTS10 - Small Image
 
PTS10 - Large Image
Other Links
 
 
PTS10 - Other
Tech Bulletins
 
 
PTS10 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PTS10.
Jump To:

Cross Referenced

These items are similar to PTS10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT102S25 Anderson n/a
PT102S6 Anderson n/a
AYP1/0 Burndy 00781810737583
PT 10 Greaves n/a
ACM-1/0 ILSCO 00783669009088
90650 Morris 00601986906500
PT1/0 NSi Industries 00662381033048
PTS1/0 NSi Industries 00662381033444
BPC1/0-X Panduit 00074983913466
PA11 Penn-Union n/a
TP-1/0 Penn-Union 00785037679602
61930A Thomas & Betts 00786210776699
BMS 1/0 C Thomas & Betts 00783786709748
PA11 Thomas & Betts 00783786134045
90974 Morris 00601986909747

* All prices subject to change.

Begin Live Chat