SA5001000 - 500-1000MCM Al Stack Adptr

Nsi

  • $68.74 (Each)
  • $68.74 (Each)

In-Stock: 48 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SA5001000
Manufacturer
Nsi
Manufacturer's Part Number
SA500-1000
Description
500-1000MCM Al Stack Adptr
500 - 1000MCM Dual Rated Stacking Adapters For Aluminum and Copper Compression Terminals Dualrated Stacking Adapteris A Type Of Copper Compression Connector That Is Produced From Tin-Plated Pure Aluminium For Good Conductivity and Corrosion Resistance. The Adapter Allows For Thestacking Of Standard Two-Hole Compression Lugs.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031518 / 6623810315184 / 00662381031518
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.74 (Each)
Stock Availability
Baton Rouge
0 (Find nearest stock)
All Stores
48
Resources
Images
 
 
SA5001000 - Small Image
 
SA5001000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
TIN PLATED ALUMINUM
Voltage Rating
600 V
Material, Color, and Finish
Color
Aluminum
Dimensions and Weight
Size
L=2.87 - W=1.38 - H=1.12
Descriptions
Description
500-1000MCM AL STACK ADPTR
Extra Long Description
NSI SA500-1000 Stacking Adaptor Alu
Features
500 - 1000MCM Dual Rated Stacking Adapters for Aluminum and Copper Compression Terminals DualRated Stacking Adapteris a type of copper compression connector that is produced from tin-plated pure aluminium for good conductivity and corrosion resistance. The adapter allows for thestacking of standard two-hole compression lugs.
Long Description
500 - 1000MCM Dual Rated Stacking Adapters for Aluminum and Copper Compression Terminals DualRated Stacking Adapteris a type of copper compression connector that is produced from tin-plated pure aluminium for good conductivity and corrosion resistance. The adapter allows for thestacking of standard two-hole compression lugs.
Product Type
Stacking Adaptor Aluminum 500-1000 MCM
Special Features
500 - 1000 MCM Connector Range
Additional Information
Number Of Holes
2
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SA500-1000
GTIN
00662381031518
UPC
662381031518
Taxonomies, Classifications, and Categories
Type
Stacking Adaptors
Packaging
Weight per each
1.82
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
1 3/4 Mounting Slots
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
8 View Store
Lenexa
40 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat