SC30 - 3/0 Cu Butt Splice

Nsi

  • $12.06 (Each)
  • $12.06 (Each)

  • $301.46 (Per 25)

  • $1,205.85 (Per 100)
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
SC30
Manufacturer
Nsi
Manufacturer's Part Number
SC-3/0
Description
3/0 Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE3/0 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037084 / 6623810370848 / 00662381037084
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.06 (Each)
Carton
$12.06 (Each)
Standard Packaging
$301.46 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
134
Resources
Images
 
 
SC30 - Small Image
 
SC30 - Large Image
Other Links
 
 
SC30 - Other
Tech Bulletins
 
 
SC30 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SC30.
Jump To:

Similar Items

Similar items are close alternatives to SC30, though they may not be 100% alike.

3/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • MFR Part #: YS27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($327.70) ·
YS27 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$32.77

Each

QTY:
Each
Add
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, T...
  • MFR Part #: 54511
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($90.80) ·
54511 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$9.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10007 3M Electrical Products 00054007127901
324458 Amprobe n/a
VHSS-3/0 Anderson n/a
VHSS30 Anderson n/a
YS27-L-BOX Burndy 00781810556504
YS27L Burndy 00781810070253
YS27-L Burndy n/a
CSS-3/0 Galvan Industries 00632591712309
SC 30 Greaves n/a
SC30 Greaves 00784491518144
SC-3/0 Greaves n/a
CT-3/0 ILSCO 00783669119299
94424 Morris 00601986944243
SC-3/0 NSi Industries 00662381037084
SCSS3/0-X Panduit 00074983265855
BCU-3/0 Penn-Union 00785037218528
54511 Thomas & Betts 00786210545110
CSP30 Thomas & Betts 00783786132102
SC 3/0 Thomas & Betts 00783786751341

* All prices subject to change.

Begin Live Chat