STL3508 - 350MCM-6AWG 8PRT Al TRNSFRMR Lug

Nsi Industries

  • $248.52 (Each)
  • $248.52 (Each)

In-Stock: 22 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STL3508
Manufacturer
Nsi Industries
Manufacturer's Part Number
STL350-8
Description
350MCM-6AWG 8PRT Al TRNSFRMR Lug
8 Port Aluminum Dual Rated Transformer Connector 350 MCM - 6 Awg Transformer Connectors Are Made From 6061T-6 Aluminum Alloy. They Are Electro-Tin Plated For Low Contact Resistance. Two Nema 1/2" Holes For Easy Attachment. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Transformer Accessories
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381097057 / 6623810970574 / 00662381097057
Weight per unit
6.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.52 (Each)
Stock Availability
Gainesville
0 (Find nearest stock)
DFW RDC
0
All Stores
22
Resources
Images
 
 
STL3508 - Small Image
 
STL3508 - Large Image
Tech Bulletins
 
 
STL3508 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
350MCM-6AWG 8PRT AL TRNSFRMR LUG
Extra Long Description
NSI STL350-8 Transformer Lug (8) 35
NSI STL350-8 Transformer Lug (8) 35
Features
8 Port Aluminum Dual Rated Transformer Connector 350 MCM - 6 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2" holes for easy attachment. Rated 600 volts.
8 Port Aluminum Dual Rated Transformer Connector 350 MCM - 6 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2" holes for easy attachment. Rated 600 volts.
Long Description
8 Port Aluminum Dual Rated Transformer Connector 350 MCM - 6 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2" holes for easy attachment. Rated 600 volts.
8 Port Aluminum Dual Rated Transformer Connector 350 MCM - 6 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2" holes for easy attachment. Rated 600 volts.
Product Type
Transformer Lug (8) 350 MCM - 6 Awg
Additional Information
Warranty
1 YEAR
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
STL350-8
GTIN
00662381097057
UPC
662381097057
Taxonomies, Classifications, and Categories
Category Description
TRANSFORMER ACCESSORIES
Packaging
Weight per each
6.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
4 View Store

* All prices subject to change.

Begin Live Chat