UC110 - U Bolt Ground Clamp 1 Cond 300-500

Nsi

  • $153.62 (Each)
  • $153.62 (Each)

In-Stock: 23 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC110
Manufacturer
Nsi
Manufacturer's Part Number
UC-110
Description
U Bolt Ground Clamp 1 Cond 300-500
The Nsi Uc-110 Bronze Heavy Duty U-Bolt Clamp Is Designed to Grip 7/8" to 1" Rods and Ground 1/2" to 3/4" Ips Pipes In Parallel or 90-Degree Positions With An Easily Adjusted, Durably Strong Design. The High-Copper-Content Alloy Of The Clamp Provides Excellent Conductivity and Heavy-Duty Strength, Alongside The Silicon Bronze Nuts and Lockwashers. Use This U-Bolt For Demanding Applications In Harsh Environments, Including Direct Burial In Earth or Concrete. Ul Listed 467 For Grounding and Bonding. Stock PR
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
00662381108074 / 6623811080746 / 00662381108074
Weight per unit
2.034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.62 (Each)
Stock Availability
Tampa Bay East
0 (Find nearest stock)
Tampa
23
All Stores
23
Resources
Images
 
 
UC110 - Small Image
 
UC110 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
300-500 MCM
300-500 MCM
300-500 MCM
Insulation Material
Silicon Bronze
Silicon Bronze
Silicon Bronze
Descriptions
Description
U BOLT GROUND CLAMP 1 COND 300-500
Extra Long Description
NSI UC-110 U Bolt Ground Clamp 1 Co
NSI UC-110 U Bolt Ground Clamp 1 Co
NSI UC-110 U Bolt Ground Clamp 1 Co
Features
NSI grounding and bonding products rise to the occasion in a wide variety of professional environments with excellent material quality and flexible designs. These heavy-duty bronze U-bolt clamps offer a durable and reliable solution for connecting a ground cable to a pipe, using the adjustable clamping structure. The gripping jaws feature a flexible design that fits a range of pipe sizes and can attach the grounding rod and pipe either in parallel or at a 90-degree angle. The bronze body has a high copper
NSI grounding and bonding products rise to the occasion in a wide variety of professional environments with excellent material quality and flexible designs. These heavy-duty bronze U-bolt clamps offer a durable and reliable solution for connecting a ground cable to a pipe, using the adjustable clamping structure. The gripping jaws feature a flexible design that fits a range of pipe sizes and can attach the grounding rod and pipe either in parallel or at a 90-degree angle. The bronze body has a high copper
NSI grounding and bonding products rise to the occasion in a wide variety of professional environments with excellent material quality and flexible designs. These heavy-duty bronze U-bolt clamps offer a durable and reliable solution for connecting a ground cable to a pipe, using the adjustable clamping structure. The gripping jaws feature a flexible design that fits a range of pipe sizes and can attach the grounding rod and pipe either in parallel or at a 90-degree angle. The bronze body has a high copper
Long Description
The NSI UC-110 Bronze Heavy Duty U-Bolt Clamp is designed to grip 7/8" to 1" rods and ground 1/2" to 3/4" IPS pipes in parallel or 90-degree positions with an easily adjusted, durably strong design. The high-copper-content alloy of the clamp provides excellent conductivity and heavy-duty strength, alongside the silicon bronze nuts and lockwashers. Use this U-bolt for demanding applications in harsh environments, including direct burial in earth or concrete. UL Listed 467 for Grounding and Bonding. Stock pr
The NSI UC-110 Bronze Heavy Duty U-Bolt Clamp is designed to grip 7/8" to 1" rods and ground 1/2" to 3/4" IPS pipes in parallel or 90-degree positions with an easily adjusted, durably strong design. The high-copper-content alloy of the clamp provides excellent conductivity and heavy-duty strength, alongside the silicon bronze nuts and lockwashers. Use this U-bolt for demanding applications in harsh environments, including direct burial in earth or concrete. UL Listed 467 for Grounding and Bonding. Stock pr
The NSI UC-110 Bronze Heavy Duty U-Bolt Clamp is designed to grip 7/8" to 1" rods and ground 1/2" to 3/4" IPS pipes in parallel or 90-degree positions with an easily adjusted, durably strong design. The high-copper-content alloy of the clamp provides excellent conductivity and heavy-duty strength, alongside the silicon bronze nuts and lockwashers. Use this U-bolt for demanding applications in harsh environments, including direct burial in earth or concrete. UL Listed 467 for Grounding and Bonding. Stock pr
Product Type
U Bolt Ground Clamp 1 Cond. 300-500
U Bolt Ground Clamp 1 Cond. 300-500
U Bolt Ground Clamp 1 Cond. 300-500
Special Features
7/8-1 Rod Size - 1/2-3/4 Pipe Size
7/8-1 Rod Size - 1/2-3/4 Pipe Size
7/8-1 Rod Size - 1/2-3/4 Pipe Size
Additional Information
Warranty
1 YEAR
1 YEAR
1 YEAR
Manufacturer Information
Brand
NSi
NSi
NSi
Manufacturers Part Number
UC-110
UC-110
GTIN
00662381108074
UPC
00662381108074
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Heavy Duty Ground Connector For Parrallel Copper Cables
Heavy Duty Ground Connector For Parrallel Copper Cables
Packaging
Weight per each
2.034
Carton
1
Uses, Certifications, and Standards
Application
Grounding Wire
Grounding Wire
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Tampa Area

Location Stock Available
Tampa
23 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat