UC320 - 1-1/4 H-Duty GRND Conn

Nsi

  • $306.67 (Each)
  • $306.67 (Each)

  • $1,840.02 (Per 6)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC320
Manufacturer
Nsi
Manufacturer's Part Number
UC-320
Description
1-1/4 H-Duty GRND Conn
The Nsi Uc-320 Bronze Heavy Duty U-Bolt Clamp Is Designed to Grip Ground Pipes With A 1-1/4" Diameter In Parallel or 90-Degree Positions With An Easily Adjusted, Durably Strong Design. The High-Copper-Content Alloy Of The Clamp Provides Excellent Conductivity and Heavy-Duty Strength, Alongside The Silicon Bronze Nuts and Lockwashers. 300- Series U-Bolt Clamps Fit Three Individual Conductors For Grounding On The Same Pipe. Use This U-Bolt For Demanding Applications In Harsh Environments, Including Direct Bu
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381108623 / 6623811086236 / 00662381108623
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.67 (Each)
Standard Packaging
$1,840.02 (Per 6)
Stock Availability
Longview
0
All Stores
0
Resources
Images
 
 
UC320 - Small Image
 
UC320 - Large Image
 
UC320 - Large Image
 
UC320 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
2/0-4 AWG
Insulation Material
Silicon Bronze
Descriptions
Description
1-1/4 H-DUTY GRND CONN
Extra Long Description
NSI UC-320 U Bolt Clamp 3 Cond 1 1/
Features
NSI grounding and bonding products rise to the occasion in a wide variety of professional environments with excellent material quality and flexible designs. These heavy-duty bronze U-bolt clamps offer a durable and reliable solution for connecting a ground cable to a pipe, using the adjustable clamping structure. The gripping jaws feature a flexible design that fits a range of pipe sizes and can attach the grounding rod and pipe either in parallel or at a 90-degree angle. The bronze body has a high copper
Long Description
The NSI UC-320 Bronze Heavy Duty U-Bolt Clamp is designed to grip ground pipes with a 1-1/4" diameter in parallel or 90-degree positions with an easily adjusted, durably strong design. The high-copper-content alloy of the clamp provides excellent conductivity and heavy-duty strength, alongside the silicon bronze nuts and lockwashers. 300- series U-bolt clamps fit three individual conductors for grounding on the same pipe. Use this U-bolt for demanding applications in harsh environments, including direct bu
Product Type
U Bolt Clamp 3 Cond 1 1/4 Pipe 2/0-4
Special Features
1 1/4 Pipe Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
UC-320
GTIN
00662381108623
UPC
662381108623
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Ground Connector For Three Parrallel Copper Cables
Packaging
Weight per each
1.7
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Grounding Wire
Standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat