ULTD342 - 3" Orange Detectable Underground Line Tape

Nsi Industries

  • $292.50 (Each)
  • $292.50 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ULTD342
Manufacturer
Nsi Industries
Manufacturer's Part Number
ULTD-342
Description
3" Orange Detectable Underground Line Tape
Caution Buried Fiber Optic Line Below - Detectable Tape - 3" X 1000' Consists Of A Minimum 5 Mil Overall Thickness With No Less Than A 35 Gauge Solid Aluminum Foil Core, Which Allows For Easy Detection Of Underground Utilities. Specially Formulated to Resist Degradation By Elements Normally Encountered In Soil. All Printing Is Encased to Avoid Ink Rub-Off.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161508 - Traffic cones or delineators
UPC/EAN/GTIN
662381158314 / 6623811583148 / 00662381158314
Weight per unit
6.034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.50 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
ULTD342 - Small Image
 
ULTD342 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3" ORANGE DETECTABLE UNDERGROUND LINE TAPE
Extra Long Description
NSI ULTD-342 3 IN Orange Detectable
Features
Caution Buried Fiber Optic Line Below - Detectable Tape - 3" x 1000' Consists of a minimum 5 mil overall thickness with no less than a 35 gauge solid aluminum foil core, which allows for easy detection of underground utilities. Specially formulated to resist degradation by elements normally encountered in soil. All printing is encased to avoid ink rub-off.
Long Description
Caution Buried Fiber Optic Line Below - Detectable Tape - 3" x 1000' Consists of a minimum 5 mil overall thickness with no less than a 35 gauge solid aluminum foil core, which allows for easy detection of underground utilities. Specially formulated to resist degradation by elements normally encountered in soil. All printing is encased to avoid ink rub-off.
Product Type
3 In Orange Detectable Underground Line Tape Caution Burie
Special Features
1,000 Foot Roll - 5 Mil Overall Thickness - 3 Inch Width - Orange In Color - Caution Buried Fiber Optic Line Below Legend
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ULTD-342
GTIN
00662381158314
UPC
662381158314
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Underground Line Tape-Detectable
Packaging
Weight per each
6.034
Carton
1
Uses, Certifications, and Standards
Application
Utility Identification
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Greensboro
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat