ULTD626 - 6" Yellow Detectable Underground Line Tape

Nsi

  • $564.94 (Each)
  • $564.94 (Each)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ULTD626
Manufacturer
Nsi
Manufacturer's Part Number
ULTD-626
Description
6" Yellow Detectable Underground Line Tape
Caution Buried Electric Line Below - Detectable Tape - 6" X 1000' Yellow Consists Of A Minimum 5 Mil Overall Thickness With No Less Than A 35 Gauge Solid Aluminum Foil Core, Which Allows For Easy Detection Of Underground Utilities. Specially Formulated to Resist Degradation By Elements Normally Encountered In Soil. All Printing Is Encased to Avoid Ink Rub-Off.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161508 - Traffic cones or delineators
UPC/EAN/GTIN
662381159267 / 6623811592676 / 00662381159267
Weight per unit
11.482 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$564.94 (Each)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
ULTD626 - Small Image
 
ULTD626 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" YELLOW DETECTABLE UNDERGROUND LINE TAPE
Extra Long Description
NSI ULTD-626 6 IN Yellow Detectable
Features
Caution Buried Electric Line Below - Detectable Tape - 6" x 1000' Yellow Consists of a minimum 5 mil overall thickness with no less than a 35 gauge solid aluminum foil core, which allows for easy detection of underground utilities. Specially formulated to resist degradation by elements normally encountered in soil. All printing is encased to avoid ink rub-off.
Long Description
Caution Buried Electric Line Below - Detectable Tape - 6" x 1000' Yellow Consists of a minimum 5 mil overall thickness with no less than a 35 gauge solid aluminum foil core, which allows for easy detection of underground utilities. Specially formulated to resist degradation by elements normally encountered in soil. All printing is encased to avoid ink rub-off.
Product Type
6 In Yellow Detectable Underground Line Tape Caution Burie
Special Features
1,000 Foot Roll - 5 Mil Overall Thickness - 6 Inch Width - Yellow In Color - Caution Bured Electric Line Below Legend
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ULTD-626
GTIN
00662381159267
UPC
662381159267
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Underground Line Tape-Detectable
Packaging
Weight per each
11.482
Carton
1
Uses, Certifications, and Standards
Application
Utility Identification
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Greensboro
6 View Store
Odessa
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat