VTW15012 - Vapor Tight Fixt Wall Mount 150W

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VTW15012
Manufacturer
Nsi
Manufacturer's Part Number
VTW15012
Description
Vapor Tight Fixt Wall Mount 150W
Heavy Duty, Cast Aluminum, Vaportite 150 Watt Wall Mount Light Fixture Typically Used In Well or Pit Lighting, Indicators On Docks and In Commercial and Industrial Applications. Includes Screw-In, Tempered, Capsule-Shaped Glass Globe and One Piece Locking Die Cast Aluminum Guard With A Gray Polyester Powder-Coated Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
662381059895 / 00662381059895
Weight per unit
2.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VTW15012 - Large Image
 
VTW15012 - Small Image
Other Links
 
 
VTW15012 - Other
Brochures
 
 
VTW15012 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 VAC
Wattage
150 Watt
Material
Die Cast Aluminum
Lamp Type
Incandescent
Material, Color, and Finish
Style
Wall Vaportite
fixture material
Die Cast Aluminum
Finish
Powder Coated
Color
Silver
Dimensions and Weight
Height
10
Length
6.5
Width
7.125
Descriptions
Description
VAPOR TIGHT FIXT WALL MOUNT 150W
Product Type
Incandescent Vaportite Wall, 120V, 150W
extra long description
NSI VTW15012 Incandescent Vaportite
Features
Incandescent Vaportite Wall,120V,150 Watt
Long Description
Heavy Duty, Cast Aluminum, Vaportite 150 Watt wall mount light fixture typically used in well or pit lighting, indicators on docks and in commercial and industrial applications. Includes screw-in, tempered, capsule-shaped glass globe and one piece locking die cast aluminum guard with a gray polyester powder-coated finish.
Special Features
Wall 150 Watt 1/2 Vaportite
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
VTW15012
Brand
NSi
GTIN
00662381059895
UPC
662381059895
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Wall Vaportite
Packaging
Weight per each
2.84
Carton
1
Uses, Certifications, and Standards
Mounting
WALL MOUNT
standard
cULus
Application
Dock-Industrial-Commercial-Indicator-Well-Pit Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat