WW722GY - 3/4"X60' Gry SLCT Vny Tape

Nsi

  • $2.23 (Each)
  • $2.23 (Each)
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
WW722GY
Manufacturer
Nsi
Manufacturer's Part Number
WW-722-GY
Description
3/4"X60' Gry SLCT Vny Tape
Warriorwrap WW-722-Gy Grey Vinyl Professional Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367341 / 6623813673410 / 00662381367341
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.23 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
452
Resources
Images
 
 
WW722GY - Small Image
 
WW722GY - Large Image
Other Links
 
 
WW722GY - Other
Brochures
 
 
WW722GY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat