XD110C - Extra Duty 1 Ga 2.75" Inuse Clear Cover

Tork

  • $7.30 (Each)
  • $7.30 (Each)
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
XD110C
Manufacturer
Tork
Manufacturer's Part Number
XD110C
Description
Extra Duty 1 Ga 2.75" Inuse Clear Cover
The Tork Turtleâ„¢ XD110C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Single-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits Sixteen Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
786261984005 / 7862619840056 / 00786261984005
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$7.30 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
5,242
Resources
Images
 
 
XD110C - Small Image
 
XD110C - Large Image
 
XD110C - Large Image
 
XD110C - Large Image
 
XD110C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat