696N - NUT

Also in stock

688 - 50CFM Bathroom Fan - Broan/Nutone LLC
$22.99Per Each

Broan/Nutone LLC
50CFM Bathroom Fan


View or Compare

696N - 50CFM Exhaust Fan 3" Duct

Nutone

  • $25.19 (for 1 Each)
  • $25.19 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    696N
    Manufacturer
    Nutone
    Manufacturer's Part Number
    696N
    Description
    50CFM Exhaust Fan 3" Duct
    Bath Ventilation Fan, Galvanized Steel, Ceiling/Wall Mount, 120 V Ac @ 60 HZ, 0.9 A, 50 CFM Air Flow, 60 HZ, Round Duct Shape, 3 In Duct Size, White Polymeric, Resin Grill Material, Rectangular Grill Shape, 9-1/8 In (L) X 8-3/4 In (W) Grill Size, Galvanized Steel Housing Material, Rectangular Housing Shape, 7-1/2 In Overall Length, 7-1/4 In Overall Width, 3-5/8 In Overall Height, 3 In Duct Diameter, Exhaust, 3.4 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Exhaust Fans & Components - Exhaust Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101502 - Air exhausters
    UPC/GTIN
    784891258411 / 00784891258411
    Weight per unit
    3.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $25.19 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    49 Each
    Resources
    Images
     
     
    696N - Large Image
     
    696N - Small Image
     
    696N - Large Image
     
    696N - Large Image
    Attachments
     
     
    696N - Specification Sheet
     
    696N - Specification Sheet
    Brochures
     
     
    696N - Brochure
     
    696N - Brochure
    Other Links
     
     
    696N - Other
     
    696N - Other
    Specifications Sheets
     
     
    696N - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Galvanized Steel
    Voltage Rating
    120 V ac @ 60 Hz
    Current Rating
    0.9 A
    Material, Color, and Finish
    Grill Material
    Resin
    Housing Material
    Galvanized Steel
    Dimensions and Weight
    Overall Length
    7-1/2 in
    Descriptions
    Product Type
    Ceiling/Wall Fan, Nutone, 50 CFM, 9-1/8 In X 8-3/4 In X 1/2 In
    Bath Ventilation Fan
    Description
    50CFM EXHAUST FAN 3" DUCT
    Short Description
    Bath Ventilation Fan, 50 cfm, Galvanized Steel, 120 VAC @ 60 Hz, 0.9 A
    Long Description
    Bath Ventilation Fan, Galvanized Steel, Ceiling/Wall Mount, 120 V ac @ 60 Hz, 0.9 A, 50 cfm Air Flow, 60 Hz, Round Duct Shape, 3 in Duct Size, White Polymeric, Resin Grill Material, Rectangular Grill Shape, 9-1/8 in (L) x 8-3/4 in (W) Grill Size, Galvanized Steel Housing Material, Rectangular Housing Shape, 7-1/2 in Overall Length, 7-1/4 in Overall Width, 3-5/8 in Overall Height, 3 in Duct Diameter, Exhaust, 3.4 lb
    Features
    A standard fan that provides a basic level of ventilation for small to average sized bathrooms or powder rooms, it solves one more problem on your to-do list. Double-strength steel mounting flanges with keyhole slots for fast installation is a plus!
    Special Features
    Efficient one-piece polypropylene impeller blower wheel; Attractive white polymeric grille with torsion springs to adjust for thickness variances in ceiling or wall; Polypropylene weather damper; Mounts on either 16 IN or 24 IN on-center joist or stud; Discharge is through 3 IN round duct through roof or wall; Sturdy mounting brackets of double metal thickness slotted on housing for vertical mounting adjustments; Extra large outlet box area; Not for use in kitchens; 1 YR warranty
    Additional Information
    Mounting Type
    Ceiling/Wall Mount
    Maximum Air Flow
    50 cfm
    Grill Finish
    White Polymeric
    Duct Shape
    Round
    Duct Size
    3 in
    Grill Size
    9-1/8 in (L) x 8-3/4 in (W)
    Grill Shape
    Rectangular
    Housing Shape
    Rectangular
    Overall Width
    7-1/4 in
    Overall Height
    3-5/8 in
    Supply/Exhaust
    Exhaust
    Standards Met
    UL Listed;cUL Listed;HVI Certified
    Made in USA
    Yes
    Duct Diameter
    3 in
    housing dimensions
    7-1/2 IN Length X 7-1/4 IN Width X 3-5/8 IN Height
    fan type
    Ventilation
    Manufacturer Information
    Brand
    NuTone
    Broan/Nutone LLC
    BROAN
    Manufacturers Part Number
    696N
    GTIN
    00784891258411
    UPC
    784891258411
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    Standard/Economy Fan
    Packaging
    Weight
    3.4 lb
    Weight per each
    3.4
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 Hz
    Application
    Bath Room;Recreation Room;Utility Room
    For Bathrooms Up To 45 SQ-FT And Other Rooms Up To 60 SQ-FT
    standard
    UL Listed For Use Over Bathtubs Or Showers When Connected To A GFCI Circuit, HVI 2100 Certified
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    24 DFW RDC

    A-L

    Location Stock Available
    View Store
    1 Dallas
    View Store
    3 Denton

    M-Z

    Location Stock Available
    View Store
    1 Terrell
    View Store
    1 West Dallas
    View Store
    19 Wichita Falls


  • Substitutes

    Depending upon local availability any of the items listed below may be substituted for 696N.
    Listed in-stock quantities may include any combination of the items below.
    We do not guarantee that a specific part number will be in stock. If you cannot accept a substitute please make a note in your order.

    • C350C2 - 50CFM Exhaust Fan 3" Duct - Broan/Nutone LLC

      C350C2 - Broan/Nutone LLC

      50CFM Exhaust Fan 3" Duct

      • MFR Part #: N/A
      • Nacogdoches Availability: 0 Each
      • Total Availability: 49 Each
      • Manufacturer: Broan/Nutone LLC
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($25.19) ·

      Book Price
      $25.19
      Per Each

    Similar Items

    Listed below you'll find similar and potential substitutes for 696N.
    • 688 - 50CFM Bathroom Fan - Broan/Nutone LLC
      View Larger

      688 - Broan/Nutone LLC

      Ventilation Fan, 3 In Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4 Sones Sound Level, 7-1/4 In Length, 7-1/2 In Width, 3-5/8 In Height, Steel Grill Material, Steel Housing Material, 45 SQ.FT Ventilation Area, 3.5 LB

      • MFR Part #: 688
      • Nacogdoches Availability: 25 Each
      • Total Availability: 3,187 Each
      • Manufacturer: Broan/Nutone LLC
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($22.99) ·

      Book Price
      $22.99
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 696N

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

E7ICATELL - 6" Ic, At NC HSNG, 120V - Eaton Lighting

From Eaton Lighting,
6" Ic, At NC HSNG, 120V

$12.49
Per Each
Item Details

L3R6 - 3" New Constr Ic/Non Ic Housing - Lithonia Lighting

From Lithonia Lighting,
3" New Constr Ic/Non Ic Housing

$14.90
Per Each
Item Details

C370BN - 70 CFM Replacement Motor/Wheel For 696N - Broan/Nutone LLC

From Broan/Nutone LLC,
70 CFM Replacement Motor/Wheel For 696N

$ - Request Quote
Item Details



C350BN - 50CFM Replacement Motor/Wheel For 696N - Broan/Nutone LLC

From Broan/Nutone LLC,
50CFM Replacement Motor/Wheel For 696N

$ - Request Quote
Item Details

C350GN - Grille For 695 and 696N - Broan/Nutone LLC

From Broan/Nutone LLC,
Grille For 695 and 696N

$ - Request Quote
Item Details

FG500NS - Led Grille Upgrade For Ventilation Fans - Broan/Nutone LLC

From Broan/Nutone LLC,
Led Grille Upgrade For Ventilation Fans

$ - Request Quote
Item Details