A250 - Ozg A-250 Phenolic Bushing 2 1/2

O-Z/Gedney

  • $18.83 (Each)
  • $18.83 (Each)

  • $188.30 (Per 10)

  • $753.20 (Per 40)

In-Stock: 195 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A250
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
A-250
Description
Ozg A-250 Phenolic Bushing 2 1/2
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 7/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126003185 / 00783126003185
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.83 (Each)
Carton
$188.30 (Per 10)
Standard Packaging
$753.20 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
195
Resources
Images
 
 
A250 - Small Image
 
A250 - Large Image
Attachments
 
 
A250 - Specification Sheet
Brochures
 
 
A250 - Brochure
Other Links
 
 
A250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Phenolic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2-1/2
Descriptions
Description
OZG A-250 PHENOLIC BUSHING 2 1/2
Extra Long Description
OZG A-250 2-1/2 IN THRD INSLG BSHG
Long Description
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 2-1/2 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 3-3/8 IN Outside Diameter, 7/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit An
Product Type
2-1/2 In THRD Inslg BSHG
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
A-250
GTIN
00783126003185
UPC
783126003185
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Type A Non-Grounding Insulating Bushing
Packaging
Weight per each
0.15
Carton
10
Package
40
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
Standard
Third Party Certification: UL File Number E-11853, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 195

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
150 View Store
Houston RDC
30 View Store

A-L

Location Stock Available
Gonzales
15 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat