RW18S - RW18S 2-1/2X3/4 Red Wash

O-Z/Gedney

  • $6.21 (Each)
  • $6.21 (Each)

  • $155.25 (Per 25)

  • $1,552.50 (Per 250)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RW18S
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
RW-18S
Description
RW18S 2-1/2X3/4 Red Wash
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch Id X 3.5 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Csa C22.2, Applicable Standard Nema FB-1
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
783126476606 / 00783126476606
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.21 (Each)
Carton
$155.25 (Per 25)
Standard Packaging
$1,552.50 (Per 250)
Stock Availability
Rome
0
Atlanta
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RW18S 2-1/2X3/4 RED WASH
Extra Long Description
OZG RW-18S 2 1/2 TO 3/4 REDUCING WA
Long Description
IMC/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch ID x 3.5 Inch OD, Material Zinc Pre-Galvanized Steel, Approval UL 514B, CSA C22.2, Applicable Standard NEMA FB-1
Product Type
2 1/2 to 3/4 Reducing Washer
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
RW-18S
GTIN
00783126476606
UPC
783126476606
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.12
Carton
25
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat