TNS400 - 4" Bell End Conduit

O-Z/Gedney

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TNS400
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
TNS-400
Description
4" Bell End Conduit
Oz-Gedney Type TNS Threaded Conduit End Bell, Size: 4 In, Malleable or Ductile Iron, Finish: Hot Dip Galvanized, Dimensions: 7-3/8 In Diameter X 3-9/16 In Length, 2-7/8 In Bell, For Rigid Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
783126523102 / 00783126523102
Weight per unit
5.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
TNS400 - Small Image
 
TNS400 - Large Image
Attachments
 
 
TNS400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Or Ductile Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Dimensions and Weight
Size
4
Descriptions
Product Type
4 In Cond End Bell
Description
4" BELL END CONDUIT
extra long description
OZG TNS-400 4 IN COND END BELL
Long Description
OZ-Gedney Type TNS Threaded Conduit End Bell, Size: 4 IN, Malleable Or Ductile Iron, Finish: Hot Dip Galvanized, Dimensions: 7-3/8 IN Diameter X 3-9/16 IN Length, 2-7/8 IN Bell, For Rigid Conduit And IMC
Special Features
Provides a smooth transition from conduit to open conductors;Provides a smooth, rounded pulling surface, preventing damage to cable sheath or insulation;Slots are provided for attaching to concrete forms
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
TNS-400
GTIN
00783126523102
UPC
783126523102
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type TNS Threaded Conduit End Bell
Packaging
Weight per each
5.57
Carton
1
Uses, Certifications, and Standards
Application
For Rigid Conduit And IMC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat