PSC12004 - *WM* Power Supply White 120VAC Dasiy-Chain 24VDC

Ozgo

  • $80.00 (Each)
  • $80.00 (Each)

In-Stock: 57 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSC12004
Manufacturer
Ozgo
Manufacturer's Part Number
PSC12004
Description
*WM* Power Supply White 120VAC Dasiy-Chain 24VDC
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$80.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
57
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*WM* POWER SUPPLY WHITE 120VAC DASIY-CHAIN 24VDC
Manufacturer Information
Manufacturers Part Number
PSC12004
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
57 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat