BT1MC - 4" Nyln CBL Tie SS Barb Min Cross Sec WHT

Panduit

  • $12.62 (Per 100)
  • $0.13 (Each)

  • $12.62 (Per 100)

  • $126.20 (Per 1,000)
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
BT1MC
Manufacturer
Panduit
Manufacturer's Part Number
BT1M-C
Description
4" Nyln CBL Tie SS Barb Min Cross Sec WHT
The BT1M-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Miniature Cross Section, 4.0” (102MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983413027 / 0074983413027 / 00074983413027
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$12.62 (Per 100)
Standard Packaging
$126.20 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
4,800
Resources
Images
 
 
BT1MC - Video
 
BT1MC - Small Image
 
BT1MC - Small Image
 
BT1MC - Large Image
Brochures
 
 
BT1MC - Brochure
Other Links
 
 
BT1MC - Other
 
BT1MC - Other
Tech Bulletins
 
 
BT1MC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,800

Location search:
These alternate items can be purchased instead of BT1MC.
Jump To:

Similar Items

Similar items are close alternatives to BT1MC, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 3.62 In Length, ...
  • MFR Part #: TY523M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($137.90) · 10,000 ($1,379.00) ·
TY523ME - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$13.79

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to BT1MC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20016 Morris 00601986200165
518 NSi Industries 00662381051271
BT1M-C Panduit 00074983413027
NT0418 Topaz 00751338214408
T18I9C2 HellermannTyton 00089306065234
TY523M Thomas & Betts 00786210805078
15609 Ideal Industries 78325015609
BT1MC Panduit 07498341302
PLT1M-C Panduit 00074983540044
PLT1MC Panduit 07498354004
13-240 Thomas & Betts 00783786132409
13240 Thomas & Betts 78378613240

* All prices subject to change.

Begin Live Chat