F8718C - 1-1/0AWG SNGL Wire Bare Ferrule

Panduit®

  • $234.65 (Per 100)
  • $2.35 (Each)

  • $234.65 (Per 100)

  • $2,346.46 (Per 1,000)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F8718C
Manufacturer
Panduit®
Manufacturer's Part Number
F87-18-C
Description
1-1/0AWG SNGL Wire Bare Ferrule
Ferrule, Non-Covered, 1-1/0 Awg Wire Range, 0.71(18.0MM) Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983763719 / 0074983763719 / 00074983763719
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$2.35 (Each)
Carton
$234.65 (Per 100)
Stock Availability
Durant
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
F8718C - Small Image
 
F8718C - Large Image
Other Links
 
 
F8718C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Non-Insulated
Material
Copper
Wire Size
1/0
Material, Color, and Finish
Color
Metallic
Finish
Tinned
Descriptions
Description
1-1/0AWG SNGL WIRE BARE FERRULE
Extra Long Description
PAN F87-18-C Pan-Term® F87-18-C Non
Long Description
Ferrule, Non-Covered, 1-1/0 AWG wire range, 0.71(18.0mm) length.
Product Type
Pan-Term® F87-18-C Non-Covered Ferrules
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
F87-18-C
GTIN
00074983763719
UPC
074983763719
Taxonomies, Classifications, and Categories
Type
Non-Covered Ferrule
Availability
Minimum Qty
100
Packaging
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Mounting
23/32
Standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat