F8925L - 2/0AWG SNGL Wire Bare Ferrule

Panduit®

  • $210.63 (Per 50)
  • $4.21 (Each)

  • $210.63 (Per 50)

  • $4,212.66 (Per 1,000)

In-Stock: 1,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F8925L
Manufacturer
Panduit®
Manufacturer's Part Number
F89-25-L
Description
2/0AWG SNGL Wire Bare Ferrule
Ferrule, Non-Covered, 2/0 Awg Wire Range, 0.98(25.0MM) Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983650958 / 0074983650958 / 00074983650958
Weight per unit
0.0084 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$4.21 (Each)
Carton
$210.63 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,000
Resources
Images
 
 
F8925L - Video
 
F8925L - Small Image
 
F8925L - Large Image
Other Links
 
 
F8925L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Non-Insulated
Material
Copper
Wire Size
2/0
Material, Color, and Finish
Color
Metallic
Finish
Tinned
Descriptions
Description
2/0AWG SNGL WIRE BARE FERRULE
Extra Long Description
PAN F89-25-L Pan-Term® F89-25-L Non
Long Description
Ferrule, Non-Covered, 2/0 AWG wire range, 0.98(25.0mm) length.
Product Type
Pan-Term® F89-25-L Non-Covered Ferrules
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
F89-25-L
GTIN
00074983650958
UPC
074983650958
Taxonomies, Classifications, and Categories
Type
Non-Covered Ferrule
Availability
Minimum Qty
50
Packaging
Weight per each
0.0084
Carton
50
Uses, Certifications, and Standards
Mounting
31/32
Standard
DIN 46228, CSA C22.2 No. 291-14
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat