FAP12WBUDLCZ - Fap W/12 LC Dupl Adapters (Bu) Zirconia

Panduit

  • $340.20 (Each)
  • $340.20 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAP12WBUDLCZ
Manufacturer
Panduit
Manufacturer's Part Number
FAP12WBUDLCZ
Description
Fap W/12 LC Dupl Adapters (Bu) Zirconia
The Opticom® LC Fiber Adapter Panel Is OS2 and Is Loaded With 12 LC Duplex Fiber Optic Adapters. The Fiber Optic Adapters Are Blue With Zirconia Split Sleeves.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983454105 / 0074983454105 / 00074983454105
Weight per unit
0.191 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$340.20 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FAP12WBUDLCZ - Large Image
 
FAP12WBUDLCZ - Small Image
Attachments
 
 
FAP12WBUDLCZ - Specification Sheet
Other Links
 
 
FAP12WBUDLCZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zirconia Ceramic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
1.73
Width
4.3
Descriptions
Description
FAP W/12 LC DUPL ADAPTERS (BU) ZIRCONIA
Extra Long Description
PAN FAP12WBUDLCZ Opticom® FAP, OS2,
Long Description
The Opticom® LC fiber adapter panel is OS2 and is loaded with 12 LC duplex fiber optic adapters. The fiber optic adapters are blue with zirconia split sleeves.
Product Type
Opticom® Fap, OS2, 12 LC Duplex, Blue
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
FAP12WBUDLCZ
GTIN
00074983454105
UPC
074983454105
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Front Loading Adapter Panel
Packaging
Weight per each
0.191
Carton
1
Uses, Certifications, and Standards
Application
Used with Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom ® Zero RU Fiber Adapter Panel Brackets to deploy medium to high-density fiber optic network applications as specified in the data center cabling standard TIA 942 for
Standard
RoHS compliant. Meets or exceeds TIA/EIA-568-C.3 requirements
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat