FPS6X88MTGX - 22-26AWG Cat 6A Shielded RJ45 Plug

Panduit®

  • $33.48 (Each)
  • $33.48 (Each)

  • $334.80 (Per 10)

In-Stock: 477 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FPS6X88MTGX
Manufacturer
Panduit®
Manufacturer's Part Number
FPS6X88MTG-X
Description
22-26AWG Cat 6A Shielded RJ45 Plug
The TX6A Category 6A Shielded RJ45 Field Term Plug Terminates 4-Pair, 22-26 Awg, 100 Ohm, Shielded Twisted Pair Cable and Is Backwards Compatible With Cat 6 and 5E. The Plug Utilizes TG Style Technology to Optimize Performance By Maintaining Cable Pair Geometry While Eliminating Conductor Untwist. This Plug Simplifies Installation Of Common Devices Such As Cameras and Wireless Access Points.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Outlets, Jacks, & Plates
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
613056579910 / 0613056579910 / 00613056579910
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.48 (Each)
Carton
$334.80 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
477
Resources
Other Links
 
 
FPS6X88MTGX - Other
 
FPS6X88MTGX - Other
 
FPS6X88MTGX - Other
 
FPS6X88MTGX - Other
Images
 
 
FPS6X88MTGX - Video
 
FPS6X88MTGX - Small Image
 
FPS6X88MTGX - Large Image
Brochures
 
 
FPS6X88MTGX - Brochure
Attachments
 
 
FPS6X88MTGX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Depth
NA
Width
0.54
Descriptions
Description
22-26AWG CAT 6A SHIELDED RJ45 PLUG
Extra Long Description
PAN FPS6X88MTG-X TX6A Cat 6A Shield
Long Description
The TX6A Category 6A Shielded RJ45 Field Term Plug terminates 4-pair, 22-26 AWG, 100 ohm, shielded twisted pair cable and is backwards compatible with Cat 6 and 5e. The plug utilizes TG style technology to optimize performance by maintaining cable pair geometry while eliminating conductor untwist. This plug simplifies installation of common devices such as cameras and wireless access points.
Product Type
TX6A Cat 6A Shielded RJ45 Field Term Plug, 22-26 Awg
Additional Information
Cable Entry
T568A/T568B
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
FPS6X88MTG-X
GTIN
00613056579910
UPC
613056579910
Taxonomies, Classifications, and Categories
Type
Shielded Field Term Plug
Packaging
Weight per each
0.24
Carton
10
Uses, Certifications, and Standards
Standard
Exceeds ANSI/TIA 568-C.2 Category 6A and ISO 11801 Class EA Channel performance requirements with up to two field term plugs in channel. Meets or exceeds proposed TIA Modular Plug Terminated Link requirements with up to two field term plugs in link, Meets
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 477

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
477 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat