FSD778D - Pan-Term FSD77-8-D Covered Single Wire Ferrules

Panduit Corporation

  • $0.26 (Each)
  • $0.26 (Each)

  • $130.00 (Per 500)

In-Stock: 975 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSD778D
Manufacturer
Panduit Corporation
Manufacturer's Part Number
FSD77-8-D
Description
Pan-Term FSD77-8-D Covered Single Wire Ferrules
Covered Ferrules Single Wire Red Din End Sleeve, 1.0MM², 8MM Pin Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983762521 / 0074983762521 / 00074983762521
Weight per unit
0.0003 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$130.00 (Per 500)
Stock Availability
Fort Smith
0 (Find nearest stock)
Springdale
0
All Stores
975
Resources
Brochures
 
 
FSD778D - Brochure
Other Links
 
 
FSD778D - Other
 
FSD778D - Other
Images
 
 
FSD778D - Video
 
FSD778D - Small Image
 
FSD778D - Large Image
Tech Bulletins
 
 
FSD778D - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Polypropylene
Material
Copper
Wire Size
1mm2
Material, Color, and Finish
Color
Red
Finish
Tinned
Descriptions
Description
PAN-TERM FSD77-8-D COVERED SINGLE WIRE FERRULES
Extra Long Description
PAN FSD77-8-D Pan-Term® FSD77-8-D C
Long Description
Covered ferrules single wire red DIN end sleeve, 1.0mm², 8mm pin length.
Product Type
Pan-Term® FSD77-8-D Covered Single Wire Ferrules
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
FSD77-8-D
GTIN
00074983762521
UPC
074983762521
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Covered Single Wire Ferrule
Packaging
Weight per each
0
Carton
500
Uses, Certifications, and Standards
Mounting
15/32
Standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 975

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
975 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat