FSD7818D - 16 Awg Insltd Pin TRML

Panduit®

  • $0.39 (Each)
  • $0.39 (Each)

  • $192.50 (Per 500)

  • $385.00 (Per 1,000)

In-Stock: 3,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSD7818D
Manufacturer
Panduit®
Manufacturer's Part Number
FSD78-18-D
Description
16 Awg Insltd Pin TRML
Covered Ferrules Single Wire Black Din End Sleeve, 16 Awg, 18MM Pin Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983762583 / 0074983762583 / 00074983762583
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.39 (Each)
Carton
$192.50 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,000
Resources
Images
 
 
FSD7818D - Small Image
 
FSD7818D - Large Image
Other Links
 
 
FSD7818D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Polypropylene
Material
Copper
Wire Size
16
Material, Color, and Finish
Color
Black
Finish
Tinned
Descriptions
Description
16 AWG INSLTD PIN TRML
Extra Long Description
PAN FSD78-18-D Pan-Term® FSD78-18-D
Long Description
Covered ferrules single wire black DIN end sleeve, 16 AWG, 18mm pin length.
Product Type
Pan-Term® FSD78-18-D Covered Single Wire Ferrules
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
FSD78-18-D
GTIN
00074983762583
UPC
074983762583
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Covered Single Wire Ferrule
Packaging
Weight per each
0.0005
Carton
500
Uses, Certifications, and Standards
Mounting
7/8
Standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
500 View Store

A-L

Location Stock Available
Laredo
1,000 View Store

* All prices subject to change.

Begin Live Chat