FSD8516L - 4AWG Insltd Ferrule TRML

Panduit

  • $1.23 (Each)
  • $1.23 (Each)

  • $61.62 (Per 50)

  • $308.08 (Per 250)

  • $1,232.34 (Per 1,000)

In-Stock: 4,392 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSD8516L
Manufacturer
Panduit
Manufacturer's Part Number
FSD85-16-L
Description
4AWG Insltd Ferrule TRML
Covered Ferrules Single Wire Yellow Din End Sleeve, 4 Awg, 16MM Pin Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983762712 / 0074983762712 / 00074983762712
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.23 (Each)
Carton
$61.62 (Per 50)
Standard Packaging
$308.08 (Per 250)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
4,392
Resources
Other Links
 
 
FSD8516L - Other
Images
 
 
FSD8516L - Small Image
 
FSD8516L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Polypropylene
Material
Copper
Wire Size
4
Material, Color, and Finish
Color
Yellow
Finish
Tinned
Descriptions
Description
4AWG INSLTD FERRULE TRML
Extra Long Description
PAN FSD85-16-L Pan-Term® FSD85-16-L
Long Description
Covered ferrules single wire yellow DIN end sleeve, 4 AWG, 16mm pin length.
Product Type
Pan-Term® FSD85-16-L Covered Single Wire Ferrules
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
FSD85-16-L
GTIN
00074983762712
UPC
074983762712
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Covered Single Wire Ferrule
Packaging
Weight per each
0.1
Carton
50
Package
250
Uses, Certifications, and Standards
Mounting
3/4
Standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,392

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4,000 View Store

A-L

Location Stock Available
Dallas
392 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat