FTD8010TL - 14AWG, TWN Wire Insltd Pin TRML

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 250)

  • $0.00 (Per 500)

  • $0.00 (Per 1,000)

In-Stock: 0 available locally (Gainesville, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTD8010TL
Manufacturer
Panduit
Manufacturer's Part Number
FTD80-10-TL
Description
14AWG, TWN Wire Insltd Pin TRML
Panduit FTD80-10-TL Covered Twin Wire Ferrule
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983763122 / 0074983763122 / 00074983763122
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Gainesville
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
FTD8010TL - Video
Tech Bulletins
 
 
FTD8010TL - Tech Bulletin
Other Links
 
 
FTD8010TL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14
Material
Copper
insulation
Polypropylene
Material, Color, and Finish
Color
Blue
Finish
Tinned
Descriptions
Description
14AWG,TWN WIRE INSLTD PIN TRML
Product Type
Pan-Term® FTD80-10-TL Twin Wire Ferrule, Blue, 10MM Pin L, P
extra long description
PAN FTD80-10-TL Pan-Term® FTD80-10-
Long Description
Panduit FTD80-10-TL Covered Twin Wire Ferrule
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
FTD80-10-TL
GTIN
00074983763122
UPC
074983763122
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Covered Twin Wire Ferrule
Packaging
Weight per each
0.22
Carton
500
Package
250
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
9/16
standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat