FWME2 - Wall Mount Fiber Enclosure With 2 Fap Openings

Panduit

  • $127.48 (Each)
  • $127.48 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FWME2
Manufacturer
Panduit
Manufacturer's Part Number
FWME2
Description
Wall Mount Fiber Enclosure With 2 Fap Openings
The Panduit® Opticom® Wall Mount Fiber Enclosure Is Designed to Manage and Organize Fiber Distribution When Space Is Limited. The FWME2 Features 2 Fap/Cassette Slots and Can Be Used As An Interconnect or Cross-Connect In Any Telecommunications Room and Can Use Any Standard Fap or FMP Series Adapter Panel. The FWME2 Is Compatible With Most Panduit® Mini-Com®, ST, SC and Coax Products. It Features 2 Fap/Cassette Slots, Is Made With Steel and Comes In Black. 10.1”H X 12.0"W X 2.3”D (259MM X 305MM X 59MM)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983858361 / 0074983858361 / 00074983858361
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.48 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FWME2 - Large Image
 
FWME2 - Small Image
Attachments
 
 
FWME2 - Specification Sheet
Other Links
 
 
FWME2 - Other
 
FWME2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
2.32
Width
12
Descriptions
Description
WALL MOUNT FIBER ENCLOSURE WITH 2 FAP OPENINGS
Extra Long Description
PAN FWME2 Opticom® Wall Mount Fiber
Long Description
The Panduit® Opticom® Wall Mount Fiber Enclosure is designed to manage and organize fiber distribution when space is limited. The FWME2 features 2 FAP/cassette slots and can be used as an interconnect or cross-connect in any telecommunications room and can use any standard FAP or FMP series adapter panel. The FWME2 is compatible with most Panduit® Mini-Com®, ST, SC and Coax products. It features 2 FAP/cassette slots, is made with steel and comes in black. 10.1”H x 12.0"W x 2.3”D (259mm x 305mm x 59mm)
Product Type
Opticom® Wall Mount Fiber Enclosure, Black, 2 Fap/Cassette S
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
FWME2
GTIN
00074983858361
UPC
074983858361
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Fiber Enclosure
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Wall Mount Fiber Optic Cable Management
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat